|
Brush for All Purposes TPB-362
- Item.#
- 08295025
- Mfr.#
- TPB-362
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Brush Width (mm)
- 50
- Bristle Color
- Kuroge
- Trim Length (mm)
- 44
- Overall Length (mm)
- 230
- Thickness (mm)
- About 16.5
- Trim
- Horse hair, pig bristles
- Weight (g)
- 37
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought