Buy more than* S$200* and get FREE SHIPPING

  • Professional Paint Brush

Professional Paint Brush TPB-331

Item.#
08295034
Mfr.#
TPB-331
Package Qty.
1PC
Ship pack of
1
17.40 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
For water-base, oil base, edge painting, and border painting
Trim Length (mm)
35
Brush Width (mm)
30 (No. 10)
Weight (g)
24
TRUSCO Part Number
254-8381
2014 TRUSCO Published Page
2-2485
Finishing Material
Hair: goat hair
Thickness (mm)
13
Overall Length (mm)
230