Buy more than* S$200* and get FREE SHIPPING

  • Professional Paint Brush

Professional Paint Brush TPB-332

Item.#
08295043
Mfr.#
TPB-332
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For water-base, oil base, edge painting, and border painting
Trim Length (mm)
35
Brush Width (mm)
40 (No. 15)
Overall Length (mm)
235
2014 TRUSCO Published Page
2-2485
Finishing Material
Hair: goat hair
Weight (g)
32
TRUSCO Part Number
254-8399