Buy more than* S$200* and get FREE SHIPPING

  • Professional Paint Brush

Professional Paint Brush TPB-333

Item.#
08295052
Mfr.#
TPB-333
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For water-base, oil base, edge painting, and border painting
Trim Length (mm)
35
Overall Length (mm)
235
Brush Width (mm)
50 (No. 20)
2014 TRUSCO Published Page
2-2485
Finishing Material
Hair: goat hair
TRUSCO Part Number
254-8402
Weight (g)
38