Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Specially Selected All Purpose Brush

Specially Selected All Purpose Brush TPB-341

Item.#
08295061
Mfr.#
TPB-341
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Water based and oil based paint brush. All purpose.
2014 TRUSCO Published Page
2-2483
Thickness (mm)
About11.5
Weight (g)
22
TRUSCO Part Number
254-8411
Bristle Color
White hair
Brush Width (mm)
30 (No. 10)
Trim Length (mm)
31
Overall Length (mm)
210
Trim
Mixing of the PP and mountain wool (synthetic 30%)