Buy more than* S$200* and get FREE SHIPPING

  • Specially Selected All Purpose Brush

Specially Selected All Purpose Brush TPB-343

Item.#
08295077
Mfr.#
TPB-343
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water based and oil based paint brush. All purpose.
Brush Width (mm)
70 (No. 30)
Trim Length (mm)
37
Overall Length (mm)
230
Bristle Color
White hair
Thickness (mm)
About 12
Weight (g)
40
Trim
Mixing of the PP and goat hair (chemical fiber 30%)