Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Specially Selected All Purpose Brush

Specially Selected All Purpose Brush TPB-342

Item.#
08295086
Mfr.#
TPB-342
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water based and oil based paint brush. All purpose.
Weight (g)
32
TRUSCO Part Number
254-8429
Thickness (mm)
About 13
Trim
Mixture of goat hair and PP (30% fiber)
Bristle Color
White hair
Overall Length (mm)
220
Brush Width (mm)
50 (No. 20)
Trim Length (mm)
35