Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Duster Brush 356

Duster Brush 356 TPB-356-2

Item.#
08295104
Mfr.#
TPB-356-2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
Hair: pig
Brush Width (mm)
50
Weight (g)
57
Application
Cleaning, painting, etc., multi-purpose brush.
Trim Length (mm)
55
Overall Length (mm)
225