Buy more than* S$200* and get FREE SHIPPING

  • Duster Brush 356

Duster Brush 356 TPB-356-3

Item.#
08295113
Mfr.#
TPB-356-3
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Finishing Material
Hair: pig
Brush Width (mm)
75
Weight (g)
81
Application
Cleaning, painting, etc., multi-purpose brush.
Trim Length (mm)
57
Overall Length (mm)
237