Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cleaning Paintbrush

Cleaning Paintbrush TPB-377-3

Item.#
08295122
Mfr.#
TPB-377-3
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning, painting, adhesive etc., multi-purpose brush.
Brush Width (mm)
75
Trim Length (mm)
67
Finishing Material
Hair: pig bristles
TRUSCO Part Number
254-9051
2014 TRUSCO Published Page
2-2491
Thickness (mm)
19
Weight (g)
89
Overall Length (mm)
260