Buy more than* S$200* and get FREE SHIPPING

  • Professional Glue Brush

Professional Glue Brush TPB-473

Item.#
08295131
Mfr.#
TPB-473
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For glueing
Trim
Goat
Brush Width (mm)
5 Dimension (145)
Weight (g)
73
Bristle Color
White hair
Trim Length (mm)
30
Thickness (mm)
About 14.5
Overall Length (mm)
180