Buy more than* S$200* and get FREE SHIPPING

  • Professional Glue Brush

Professional Glue Brush TPB-474

Item.#
08295147
Mfr.#
TPB-474
Package Qty.
1PC
Ship pack of
1
55.69 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
For glueing
Trim
Goat
Brush Width (mm)
6 Dimension (175)
Weight (g)
90
Bristle Color
White hair
Trim Length (mm)
30
Thickness (mm)
About 16
Overall Length (mm)
185