Buy more than* S$200* and get FREE SHIPPING

  • Glue Brush

Glue Brush TPB-475

Item.#
08295156
Mfr.#
TPB-475
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general glueing
Thickness (mm)
About 10.5
Trim Length (mm)
30
Color
White
TRUSCO Part Number
254-9158
Brush Width (mm)
4 inches (115)
Trim
Goat hair
Weight (g)
49
Overall Length (mm)
155