Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stick Angle Paintbrush

Stick Angle Paintbrush TPB-383

4.00 (1)
Item.#
08295174
Mfr.#
TPB-383
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For water based, varnish.
Finishing Material
Hair: goat hair.
Trim Length (mm)
37
Overall Length (mm)
240
2014 TRUSCO Published Page
2-2484
Brush Width (mm)
70
Weight (g)
42
TRUSCO Part Number
254-8208
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Painting of snow removing machine
4
From Japan
On 2015-10-12 21:22:22
Although it was used for oil paint, I think that the paint glue, the feeling of use is good and the cost performance is also good for this price.
This review is about item#08295183.