Buy more than* S$200* and get FREE SHIPPING

  • Nylon Paint Brush

Nylon Paint Brush TPB-464

1.00 (1)
Item.#
08295332
Mfr.#
TPB-464
Package Qty.
1PC
Ship pack of
1
26.94 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Joint, chemical, etc. For water-base
Trim Length (mm)
35
Overall Length (mm)
270
Weight (g)
22
2014 TRUSCO Published Page
2-2490
Finishing Material
PBT fiber finish tapered
Brush Width (mm)
40
TRUSCO Part Number
254-8593
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2016-10-07 20:29:37
Fraud attention! It is five times the price of the price
This review is about item#8295341.