Buy more than* S$200* and get FREE SHIPPING

  • Nylon Paint Brush

Nylon Paint Brush TPB-463

1.00 (1)
Item.#
08295341
Mfr.#
TPB-463
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Joint, chemical, etc. For water-base
Trim Length (mm)
35
Overall Length (mm)
270
Brush Width (mm)
30
TRUSCO Part Number
254-8585
2014 TRUSCO Published Page
2-2490
Finishing Material
PBT fiber finish tapered
Application
Joint, medicine, etc. For water-base.
Weight (g)
18
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2016-10-07 20:29:37
Fraud attention! It is five times the price of the price
This review is about item#8295341.