Buy more than* S$200* and get FREE SHIPPING

  • Packing Material

Packing Material TR-MM8

3.00 (2)
Item.#
08295542
Mfr.#
TR-MM8
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
230-2519
Length (m)
10
Diameter (phi mm)
8.0
2015 Trusco Published Pages
3 1075
Mass (g /package)
20
Compatible Joint Width
5-7
Weight (g)
About 17 -20
Finishing Material
High polyethylene foam
2014 TRUSCO Published Page
1-2679
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Things like packing
1
From Japan
On 2017-12-30 20:15:57
I tried using it and thought it slightly loose to the gap, I ordered 2 packs and used 1.5 packs. When looking at the bag TR - MM10. The order history is TR-MM11. I am in trouble. A part that should be redone comes out. How is the shipment management going? With a slight order before, I will inquire / confirm beforehand but I will say at the shipping stage the end of manufacture. Compared to something something is not slacking or to the whole? In addition, this time also monolithic mistakes cause extra expense.
This review is about item#48919017.
Exterior maintenance
5
From Japan
On 2016-11-07 08:53:07
Used as backup material. It has been constructed without any problems.
This review is about item#08295481.