Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Shovel Scoop Shape

Aluminum Shovel Scoop Shape TAS-1080SK

4.69 (13)
Item.#
08295725
Mfr.#
TAS-1080SK
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Edge Width Dimensions (mm)
290x395
Finishing Material
Cutting edge: aluminum alloy handle: wood
Shape
Shovel form
Application
For snow removal.For agriculture and dairy farming. Work in places with a lot of salt water.
Weight (kg)
1.2
Overall Length (mm)
1060
TRUSCO Part Number
254-9425
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
For snow shoveling
5
From Japan
On 2015-01-14 18:34:34
Ease seems to use very lightly.
This review is about item#08295725.
Snow shoveling
3
From Japan
On 2014-10-03 09:09:59
Once in a great deal it will be prior to use, but the future of reference, I bought at the time of the February snow. Light because the workability because aluminum is very nice. But in light because packed snow blade did not stood, it was used so selectively used. Although we used the gloves were discolored and red handle paint is wet with snow. Once attached to the jacket is very!
This review is about item#08295725.
For snow removal
5
From Japan
On 2014-02-27 03:16:54
Because of heavy snow, is one that has been used until now, it will be broken, was purchased. I will send it to quickly but there was a shortage, was used immediately. We were able to very lightly snow removal a large amount of snow. So, it is recommended.
This review is about item#08295725.
Mainly snow shoveling
5
From Japan
On 2014-02-26 21:24:47
Not tired even if used for a long time because the easy-to-use, yet very light
This review is about item#08295725.
Snow shoveling
4
From Japan
On 2014-02-25 22:18:59
Also break scoop for shoveling snow, I had to find a place, but your company quickly respond, under .. was really helpful to delivery.
This review is about item#08295725.
Snow shoveling
4
From Japan
On 2014-02-25 15:10:22
I bought suffered from 2 degrees of snow in the Kanto region. The pressing and kick ass with the foot I square type was good but was in here sold out. Since the light in proportion roundhouse Ease of use so use. Although snow is another fine.
This review is about item#08295725.
Snow shoveling
5
From Japan
On 2014-02-25 14:28:06
A little large for women. But is very easy to use because the light.
This review is about item#08295725.
Mainly snow shoveling
5
From Japan
On 2014-02-24 13:28:42
Plastic shovel is broken, but in the stock at the nearby hardware store, I will send it to quickly, was very helpful. Use cans z ratio is in the same light as the traditional plastic scoop, have high I really like the reliability.
This review is about item#08295725.
For snow shoveling
5
From Japan
On 2014-02-21 13:39:49
It was light and correct answer to purchase easy to use, even women. Shipping was very helpful at the earliest.
This review is about item#08295725.
Snow shoveling
5
From Japan
On 2014-02-17 17:07:00
Because it was heavier than I thought, and in conjunction with the scoop of plastic.
This review is about item#08295725.