Buy more than* S$200* and get FREE SHIPPING

  • All Stainless Steel Shovel Round Small Type

All Stainless Steel Shovel Round Small Type TSS-AS815K

3.75 (4)
Item.#
08295752
Mfr.#
TSS-AS815K
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not dig in ground
Abstract
Square small type
Overall Length (mm)
815
Application
For food weak against rust, can be used in places with a lot of salt.
Edge Width Dimensions (mm)
180x220
Weight (kg)
1.06
TRUSCO Part Number
275-6854
Finishing Material
Cutting edge: SUS304 (1.5mm thickness) Handle: SUS304
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Miso repelling
2
From Japan
On 2016-03-06 17:51:01
I wanted a light excavator and bought it. There is a gap in the base of the pipes of the shovel's handle pipe, and as it is, it seems that miso will enter in the pipe and I am requesting processing that fills the gap. Making is disorganized and disappointing.
This review is about item#08295752.
Miso production
3
From Japan
On 2015-11-18 17:06:41
It is better to chamfer the cutting edge as an improvement point.
This review is about item#08295752.
Aluminum scoop uses stainless steel scoop without standing teeth for hard snow
5
From Japan
On 2014-01-16 21:09:17
I think that it is easy to work without attaching snow without surface treatment with wax etc. I feel that maintenance up to next season is free and easy. As an improvement point, the product label is easy to peel off and the luxury feeling goes down.
This review is about item#08295761.
Raw Con relationship
5
From Japan
On 2013-03-21 04:01:39
As expected, stainless steel, I was satisfied with the strong and durable even if using a little wildly, Thank you, Monotaro, thank you also here.
This review is about item#08295743.