Buy more than* S$200* and get FREE SHIPPING

  • Stainless Shovel Square

Stainless Shovel Square TSS-970K

Item.#
08295804
Mfr.#
TSS-970K
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
1.5
Weight (kg)
1.7
2014 TRUSCO Published Page
2-2305
Cutting Edge (mm)
300 Length:
Abstract
Square
Caution
Do not dig in ground
Overall Length (mm)
970
TRUSCO Part Number
254-9387
Edge Width Dimensions (mm)
255
Edge Type
Square
Finishing Material
Wooden handle cutting edge:: SUS304 pattern and polishing both sides Finish: SUS304 (thickness 1.5mm)
Purpose
For food and feed which is week against rust. Strong against salt.