Buy more than* S$200* and get FREE SHIPPING

  • Wooden Handle Shovel, Square

Wooden Handle Shovel, Square MS-970K

Item.#
08295856
Mfr.#
MS-970K
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
970
Abstract
JIS square
Finishing Material
The paint (iron parts) pattern: Finish: Japan domestic oak pattern
Edge Width Dimensions (mm)
255x300
Weight (kg)
2