Buy more than* S$200* and get FREE SHIPPING

  • Wooden Handle Shovel

Wooden Handle Shovel MS-970R

Item.#
08295865
Mfr.#
MS-970R
Package Qty.
1PC
Ship pack of
1
46.42 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2302
Cutting Edge (mm)
292 Length:
Abstract
JIS round
Finishing Material
The coating (iron parts) pattern: Finish: Japan domestic oak pattern
TRUSCO Part Number
176-9499
Edge Width Dimensions (mm)
232
Edge Type
Round
Weight (kg)
1.8
Overall Length (mm)
970