Buy more than* S$200* and get FREE SHIPPING

  • Super Bar
  • Super Bar
  • Super Bar

Super Bar TSB-15

Item.#
08295917
Mfr.#
TSB-15
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
72.5
Dimensions A (mm)
45
Finishing Material
Medium-carbon steel
Specification
Made in an ISO 9001 authorized factory
Dimensions B (mm)
45
Weight (g)
630
Overall Length (mm)
380