Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Crowbar
  • Flat Crowbar
  • Flat Crowbar

Flat Crowbar TB-30

4.40 (5)
Item.#
08295953
Mfr.#
TB-30
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-10-15
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
105.5
Dimensions A (mm)
30
Overall Length (mm)
760
2014 TRUSCO Published Page
2-0744
Dimensions B (mm)
35
Finishing Material
Medium-carbon steel
Weight (g)
1830
Specification
Made in ISO 9001 authorized factory
TRUSCO Part Number
284-9101
Purpose
Carpenter, interior, road construction, etc., Carpenter, interior, road construction, etc.
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Fine adjustment of steel?
5
From Japan
On 2016-05-05 16:43:32
I did not have a date, I got it in time. Thank you very much.
This review is about item#08295962.
Nail stick
3
From Japan
On 2016-02-10 19:41:15
Although it purchased with the name of the flat bar, it was a part hexagon, it was a part hexagon, it was not good to check the picture, but since it is a black thing, I do not know if I carefully look at the PC screen. felt····
This review is about item#08295971.
For disassembling wooden frames and moving heavy objects.
4
From Japan
On 2014-04-09 18:37:40
I think that things are good, but ... it is flat bar but it was hexagonal bar. If you look closely at the image, you will notice that it is deceived by the name because you noticed that it is deceived by the name.
This review is about item#08295971.
Body of various wooden frames
5
From Japan
On 2013-05-14 22:24:15
I bought one with 950 mm. It is surprisingly light, so it will be saved. It is different from products of other companies that it bends sharply than 90 degrees.
This review is about item#08295962.
Movement of heavy things. For adjustment
5
From Japan
On 2011-01-31 18:38:32
I am satisfied.
This review is about item#08295962.