Buy more than* S$200* and get FREE SHIPPING

  • Professional Stepladder

Professional Stepladder TPRK-120

4.50 (4)
Item.#
08296145
Mfr.#
TPRK-120
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2785
Top Plate Size (mm)
300x255
Ladder Length (m)
2.33
Weight (kg)
6.2
Maximum Working Load (kg)
130
Finishing Material
Aluminum alloy
Top Plate Height (m)
1.11
TRUSCO Part Number
273-7591
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Disaster equipment
5
From Japan
On 2017-09-02 19:58:25
Escape from the second floor, there is a sense of stability in high place work. A certain weight sense ensures working stability
This review is about item#8296172.
easy work
5
From Japan
On 2017-08-16 09:30:39
It is solid and load-bearing also has a sense of security, the resin of the foot has a sense of stability and is easy to use.
This review is about item#8296154.
Convenient for replacing equipment in the ceiling of the room, working in high places, etc.
4
From Japan
On 2016-10-21 15:03:37
I would like an easy and durable packing ⇒ The rest of the garbage processing is serious.
This review is about item#8296145.
Aerial work
4
From Japan
On 2015-05-18 15:32:26
The price is somewhat higher, but safety is perfect. Since weight is heavier than what we are currently using, we would like to lighter weight.
This review is about item#08296172.