Buy more than* S$200* and get FREE SHIPPING

  • Professional Stepladder

Professional Stepladder TPRK-150

4.00 (2)
Item.#
08296154
Mfr.#
TPRK-150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
349.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2785
Top Plate Size (mm)
300x255
Ladder Length (m)
2.94
Weight (kg)
7.4
Maximum Working Load (kg)
130
Finishing Material
Aluminum alloy
Top Plate Height (m)
1.40
TRUSCO Part Number
273-7604
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement instrument of ceiling surface installation of the room, useful, for example, a high place of work
4
From Japan
On 2016-10-21 15:03:37
I would like a simple and durable packing ⇒ Disposal after is very.
This review is about item#8296145.
Aerial work
4
From Japan
On 2015-05-18 15:32:26
The price is somewhat higher, but safety is perfect. Since weight is heavier than what we are currently using, we would like to lighter weight.
This review is about item#08296172.