Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Stepladder 90cm

Aluminum Stepladder 90cm TPRK-090

Item.#
08296181
Mfr.#
TPRK-090
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Load (kg)
130
Top Plate Height (m)
0.81
Weight (kg)
5.2
Ladder Length (m)
1.72
Top Plate Size (mm)
300x255
Finishing Material
Aluminum alloy