Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stepladder Foot Cover

Stepladder Foot Cover TAC-2

5.00 (1)
Item.#
08296197
Mfr.#
TAC-2
Package Qty.
1Set(4PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
80 (1 Piece)
TRUSCO Part Number
253-7745
Specification
Supporting models:THK type, TPRK type (Trusco), HM type, SOF type (Pica), RAX type, YAM type (Hasegawa), MAX type (Nakao)
Finishing Material
Bottom: 30% cotton, 70% polyester, projection of PVC vinyl side: 30% cotton, 70% polyester
Compatible
For stepladders
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for a stepladder
5
From Japan
On 2015-06-25 22:08:58
Because it is perfect for the stepladder and has elasticity, I did not get scratched on the floor and bought 4 additional items.
This review is about item#08296197.