Buy more than* S$200* and get FREE SHIPPING

  • One Level Aluminum Alloy Work Bench

One Level Aluminum Alloy Work Bench TSF-163

4.00 (3)
Item.#
08296267
Mfr.#
TSF-163
Package Qty.
1PC
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Purpose
For work in factory or warehouse.
Overall Height (cm)
30
Foot Bar Width (mm)
200
Specification
Assembly type
Weight (kg)
4.9
Maximum Working Load (kg)
150
Top Plate Height H (mm)
300
Number of Steps
1
Top Plate Size (mm)
600x400
TRUSCO Part Number
262-1614
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use for luggage placement
3
From Japan
On 2017-08-04 17:55:43
From transportation to assembly is easy to assemble with a single tool, and the legs are solid and stable.
This review is about item#8296267.
Stepless substitution
5
From Japan
On 2017-04-21 14:51:55
Normally it is good, there is no problem. It is light and moves smoothly.
This review is about item#8296267.
Stairway for machine work
4
From Japan
On 2014-07-17 08:46:27
The height of a few centimeters was firmer than I had expected (buying 2 units)
This review is about item#08296285.