Buy more than* S$200* and get FREE SHIPPING

  • One Level Aluminum Alloy Work Bench

One Level Aluminum Alloy Work Bench TSF-165

4.00 (1)
Item.#
08296276
Mfr.#
TSF-165
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work in factory or warehouse.
Foot Bar Width (mm)
200
Specification
Assembly type
Weight (kg)
5.8
Overall Height (cm)
50
Maximum Working Load (kg)
150
Number of Steps
1
Top Plate Size (mm)
600x400
TRUSCO Part Number
262-1622
Top Plate Height H (mm)
500
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Springboard of mechanical work
4
From Japan
On 2014-07-17 08:46:27
Hope is a few centimeters increase It had firm more than I thought (the two purchases)
This review is about item#08296285.