Buy more than* S$200* and get FREE SHIPPING

  • One Level Aluminum Alloy Work Bench

One Level Aluminum Alloy Work Bench TSF-153

4.50 (2)
Item.#
08296285
Mfr.#
TSF-153
Package Qty.
1PC
Ship pack of
1
309.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work in factory or warehouse.
Overall Height (cm)
30
Foot Bar Width (mm)
200
Specification
Assembly type
Weight (kg)
4.3
Maximum Working Load (kg)
150
Top Plate Height H (mm)
300
Number of Steps
1
Top Plate Size (mm)
500x400
TRUSCO Part Number
262-1606
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stepless substitution
5
From Japan
On 2017-04-21 14:51:55
Normally it is good, there is no problem. It is light and moves smoothly.
This review is about item#8296267.
Stairway for machine work
4
From Japan
On 2014-07-17 08:46:27
The height of a few centimeters was firmer than I had expected (buying 2 units)
This review is about item#08296285.