Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Alloy Work Bench 2 Step

Aluminum Alloy Work Bench 2 Step TSF-266

4.00 (2)
Item.#
08296303
Mfr.#
TSF-266
Package Qty.
1PC
Ship pack of
1
579.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Maximum Working Load (kg)
150
Number of Steps
2
Specification
Assembly type
Top Plate Height (m)
0.6
Foot Bar Width (mm)
200
Weight (kg)
7.9
Overall Height (cm)
60
Top Plate Size (mm)
600x400
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Boarding of the ship
3
From Japan
On 2015-03-17 23:18:42
Electrolytic corrosion is a concern of aluminum, is the best you were stainless steel legs.
This review is about item#71579356.
As stairs onto the warehouse of Home
5
From Japan
On 2013-06-05 16:52:48
Compared to those that had been previously used, very There is a sense of stability, is satisfaction.
This review is about item#08296321.