Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Aluminum Alloy Work Bench 2 Step

Aluminum Alloy Work Bench 2 Step TSF-256

4.00 (2)
Item.#
08296312
Mfr.#
TSF-256
Package Qty.
1PC
Ship pack of
1
549.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Load (kg)
150
Top Plate Height (m)
0.6
Number of Steps
2
Purpose
For work in factory or warehouse.
Material
Aluminum
Top Plate Size (mm)
500x400
Overall Height (cm)
60
Foot Bar Width (mm)
200
Specification
Assembly type
2014 TRUSCO Published Page
2-2796
TRUSCO Part Number
262-1631
Weight (kg)
7
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Boat ship
3
From Japan
On 2015-03-17 23:18:42
I am worried about aluminum electrolytic corrosion, it is the best if it is a stainless steel foot.
This review is about item#71579356.
As a stairway to the home of the warehouse
5
From Japan
On 2013-06-05 16:52:48
Compared to the one used before, there is a sense of stability very much, I am satisfied.
This review is about item#08296321.