Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Work Stepstool with Adjuster
  • Aluminum Work Stepstool with Adjuster
  • Aluminum Work Stepstool with Adjuster

Aluminum Work Stepstool with Adjuster AF-A1

Item.#
08296355
Mfr.#
AF-A1
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Installation Dimensions (Width W x Depth D)(mm)
485x370
Top Plate Height (m)
0.23
Number of Steps
1
Material
Body: Aluminum skid mat and adjuster: deminineralized polyvinyl chloride elastomer
Specification
Assembly type
Maximum Working Load (kg)
100
Top Plate Size (mm)
425x300
Weight (kg)
3.3
TRUSCO Part Number
510-2456