Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Work Stepstool with Adjuster
  • Aluminum Work Stepstool with Adjuster
  • Aluminum Work Stepstool with Adjuster

Aluminum Work Stepstool with Adjuster AF-A2

Item.#
08296364
Mfr.#
AF-A2
Package Qty.
1PC
Ship pack of
1
439.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Load (kg)
100
Material
Body: Aluminum Skid mat and adjuster: deminineralized polyvinyl chloride elastomer
Installation Dimensions (Width W x Depth D)(mm)
485x656
Number of Steps
2
TRUSCO Part Number
510-2464
Top Plate Size (mm)
425x300
Specification
Assembly type
Top Plate Height (m)
0.45
Weight (kg)
5.7