Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Work Step Stool, Caster

Aluminum Work Step Stool, Caster TAF-92

Item.#
08296373
Mfr.#
TAF-92
Package Qty.
1PC
Ship pack of
1
549.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Load (kg)
100
2014 TRUSCO Published Page
2-2795
Top Plate Height (m)
0.6
Number of Steps
2
TRUSCO Part Number
256-8233
Specification
Assembly type
Installation Dimensions (Width W x Depth D)(mm)
570x598
Top Plate Size (mm)
550x300
Weight (kg)
9
Material
Body:aluminum
slipmat,rubberfeet:desaltedbielastomer