Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Work Step Stool, Caster

Aluminum Work Step Stool, Caster TAF-93

Item.#
08296382
Mfr.#
TAF-93
Package Qty.
1PC
Ship pack of
1
669.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Installation Dimensions (Width W x Depth D)(mm)
632x1010
Top Plate Height (m)
0.9
Number of Steps
3
Material
Body: aluminum slip mat, rubber feet: desalted bi elastomer
Specification
Assembly type
Maximum Working Load (kg)
100
Top Plate Size (mm)
587x300
Weight (kg)
11
TRUSCO Part Number
256-8241