Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Stepstool with Frame, 2 Rung
  • Aluminum Stepstool with Frame, 2 Rung
  • Aluminum Stepstool with Frame, 2 Rung

Aluminum Stepstool with Frame, 2 Rung TAU-2

3.00 (1)
Item.#
08296416
Mfr.#
TAU-2
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Length when Stored (mm)
1.03
Maximum Working Load (kg)
100
Top Plate Size (mm)
270x174
Overall Height (mm)
1020
Frontage (mm)
460
Weight (kg)
2.3
Specification
With leg cover
Installation Dimensions (Width W x Depth D)(mm)
460x494
Top Plate Height (m)
0.57
Foot Bar Width (mm)
75mm
Number of Steps
2
Depth (mm)
494
Width (mm)
460
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work of stretching a my car line to "Vinyl House" of Vineyard
3
From Japan
On 2014-04-20 21:08:45
It was light and easy to carry around with aluminum, but when used in farm work, it broke on the second day. I use it somehow by repairing with wire. It seems that it is unsuitable for the stepping stool to be used frequently.
This review is about item#08296416.