Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Stepstool with Frame, 3 Rung
  • Aluminum Stepstool with Frame, 3 Rung
  • Aluminum Stepstool with Frame, 3 Rung

Aluminum Stepstool with Frame, 3 Rung TAU-3

5.00 (1)
Item.#
08296425
Mfr.#
TAU-3
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Length when Stored (mm)
1.28
Maximum Working Load (kg)
100
Top Plate Size (mm)
270x174
Number of Steps
3
TRUSCO Part Number
253-7524
Installation Dimensions (Width W x Depth D)(mm)
503x664
Top Plate Height (m)
0.81
Overall Height (mm)
1250
Weight (kg)
3.0
Specification
With leg cover
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inventory management in the store
5
From Japan
On 2014-08-25 15:58:19
Compared to those that had been used up to now, 1) it is a very light 2) there is a sense of stability 3) satisfaction worry is not that sandwich the finger at the time of folding
This review is about item#08296425.