Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3 steps of aluminum alloy step

3 steps of aluminum alloy step TAF-1

5.00 (3)
Item.#
08296434
Mfr.#
TAF-1
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Maximum Working Load (kg)
100
Top Plate Height (m)
0.28
Number of Steps
1
TRUSCO Part Number
274-3574
Treadle Intervals (mm)
75
Top Plate Size (mm)
270x174
Weight (kg)
1.4
Specification
With leg cover
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Inspection work
5
From Japan
On 2017-04-05 10:35:18
I was looking for something that was not heavy and strong. I can use with confidence even if it is heavy with a nominal maximum use weight of 100 kg. There is almost no backlash and yore, folding is also smooth and comfortable to use. I think that the included leg cover also gets firmly attached and will not fall off even if it lifts up. I only want covers more.
This review is about item#8296407.
For high work
5
From Japan
On 2017-03-27 09:00:08
The stepping stone is solid, it is excellent in stability, even if it rides it is well-balanced and easy to use
This review is about item#8296407.
Communication work bench
5
From Japan
On 2013-12-02 20:25:38
I am satisfied that it has firm socks and foot socks
This review is about item#08296407.