|
- Item.#
- 08296461
- Mfr.#
- TCT-50
- Package Qty.
- 1Roll
- Ship pack of
- 1
Item Feature
- Tape Thickness (mm)
- 1.2
- 2015 Trusco Published Pages
- 3 1364
- Weight (kg)
- 0.97
- Tape Width (mm)
- 50
- Heat-Resistant Temperature (deg C)
- 250 (high temperature (300 degC or more) decreased weight when used for a long time under, strength also decreases.)
- Tape Length (m)
- 30
- 2014 TRUSCO Published Page
- 2-2188
- Finishing Material
- Of flame resistant fibers flat Textile
- TRUSCO Part Number
- 287-1726
- Application
- For heat resistance / fire prevention / retaining warmth. For burn prevention of various pipe fitting and equipment.
|
Customers Who Viewed This Item Also Viewed
<<
Seiwa Electric Mfg. (SEIWA)
>>