Buy more than* S$200* and get FREE SHIPPING

  • Glass Tape
  • Glass Tape
  • Glass Tape

Glass Tape TGT-1350

5.00 (1)
Item.#
08296486
Mfr.#
TGT-1350
Package Qty.
1Roll
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Please be careful with dispersed objects after cutting. May cause itchiness or irritation, depending on body constitution.
Fiber Diameter (microm)
9
Tape Length (m)
30
Organization
Plain weave
Base Material
100% glass fibers
TRUSCO Part Number
278-6320
Purpose
Substitute for asbestos tape. Ships, automobiles, motorcycles, plant, rubber hose coating, boiler gasket, insulating material for steel pipes, etc.
Heat-Resistant Temperature (deg C)
550
Tape Width (mm)
50
Tape Thickness (mm)
1.3
Weight (g)
1300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
EX pipe heat shield of race vehicles etc.
5
From Japan
On 2008-06-28 09:14:39
I bought it for the first time. Even though it is inexpensive, I am satisfied with a firm product.
This review is about item#08296486.