Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Tape
  • Glass Tape
  • Glass Tape

Glass Tape TGT-3050

5.00 (1)
Item.#
08296504
Mfr.#
TGT-3050
Package Qty.
1Roll
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please be careful with dispersed objects after cutting. May cause itchiness or irritation, depending on body constitution.
Fiber Diameter (microm)
9
Tape Length (m)
30
Organization
Plain weave
Base Material
100% glass fibers
TRUSCO Part Number
278-6346
Purpose
Substitute for asbestos tape. Ships, automobiles, motorcycles, plant, rubber hose coating, boiler gasket, insulating material for steel pipes, etc.
Heat-Resistant Temperature (deg C)
550
Tape Width (mm)
50
Tape Thickness (mm)
3
Weight (g)
3000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
EX pipe heat shield of race vehicles etc.
5
From Japan
On 2008-06-28 09:14:39
I bought it for the first time. Even though it is inexpensive, I am satisfied with a firm product.
This review is about item#08296486.