Buy more than* S$200* and get FREE SHIPPING

  • Flexible Pipe Cut

Flexible Pipe Cut TFP-13300

3.50 (2)
Item.#
08296565
Mfr.#
TFP-13300
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Pipe Diameter (phi mm)
16
Length (mm)
300
2014 TRUSCO Published Page
2-2161
TRUSCO Part Number
276-0657
Weight (g)
78
2015 Trusco Published Pages
3 1335
Screw Size
G1/2
Finishing Material
Pipe: SUS304 Nut: brass Packing: EPDM
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Installation of hot-water boiler at home
5
From Japan
On 2017-06-30 17:49:10
Because the hot water boiler used for more than 30 years was broken, I used it to install a newly purchased boiler. We used a water inlet and a tap hole for connection.
This review is about item#8296601.
Used as a water supply extension tube to Panasonic fully automated cleaning toilet.
2
From Japan
On 2014-08-08 11:35:13
We become indebted to. This time, with the exchange of flush toilet, it is used for direct water flow cleaning type. If possible we wanted to use pipe diameter 20 mm flexible with less resistance, but I guessed that the cap nut thread diameter was 20 A and ordered 13 mm flex without any mistakes at 15 A. If the screw of 20 mm flex is 15 A, I would like to place an order again, but it can not be confirmed on the catalog or on the net. Would you please let me know the thread diameter of 20 mm flexible cap nut as soon as possible? I hope that you can also display it in the catalog.
This review is about item#08296556.