Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pipe Suspension Band
  • Pipe Suspension Band
  • Pipe Suspension Band

Pipe Suspension Band TPS-307

4.00 (1)
Item.#
08296714
Mfr.#
TPS-307
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For piping. It can fix and move freely pipe. Use effectively with such as battledore BT.
2014 TRUSCO Published Page
2-2171
Dimensions C (mm)
25
Dimension d (mm)
W3/8
Finishing Material
Iron
Phi D
20A
TRUSCO Part Number
282-0943
Dimensions B (mm)
27
2015 Trusco Published Pages
3 1345
Thickness W (mm)
25
Dimension t (mm)
1.2
Type
The suspended band
Specification
It is a band to hang pipe, and fix it.
Weight (g)
46
Compatible Pipe Outside Diameter (phi mm)
27.2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To fix the pipe
4
From Japan
On 2017-10-25 22:57:01
Unlike the hinge type, it was comfortable to install even in places with no depth, because it is a set type.
This review is about item#8296714.