Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Suspension Band with Vibration Insulator Rubber
  • Suspension Band with Vibration Insulator Rubber
  • Suspension Band with Vibration Insulator Rubber

Suspension Band with Vibration Insulator Rubber TPS-310

5.00 (1)
Item.#
08296741
Mfr.#
TPS-310
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
M6x25
Dimension W (mm)
25
Dimension t (mm)
1.8
Specification
Hanging band for indoor piping.
Phi D
15A
Dimensions d1 (mm)
W3/8
Dimensions C (mm)
28
Finishing Material
I have set the 3 (mm) synthetic rubber and steel.
Dimensions B (mm)
67
Weight (g)
110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe for support bracket hanging band
5
From Japan
On 2013-11-13 21:49:04
Fishing rod received for production, even me out for stainless steel.
This review is about item#08296775.