Buy more than* S$200* and get FREE SHIPPING

  • Suspension Band with Vibration Insulator Rubber
  • Suspension Band with Vibration Insulator Rubber
  • Suspension Band with Vibration Insulator Rubber

Suspension Band with Vibration Insulator Rubber TPS-311

5.00 (1)
Item.#
08296757
Mfr.#
TPS-311
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
M6x25
Dimension W (mm)
25
Dimension t (mm)
1.8
Specification
Hanging band for indoor piping.
Weight (g)
120
TRUSCO Part Number
282-0927
Purpose
Play a role of cushion material for pipes.
It has been widely used especially in small diameter.
Dimensions d1 (mm)
W3/8
Dimensions C (mm)
28
Finishing Material
I have set the 3 (mm) synthetic rubber and steel.
Phi D
20A
2014 TRUSCO Published Page
2-2171
Dimensions B (mm)
70