Buy more than* S$200* and get FREE SHIPPING

  • Suspension Band with Vibration Insulator Rubber
  • Suspension Band with Vibration Insulator Rubber
  • Suspension Band with Vibration Insulator Rubber

Suspension Band with Vibration Insulator Rubber TPS-305

5.00 (1)
Item.#
08296775
Mfr.#
TPS-305
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
M6x25
Dimension W (mm)
25
Dimension t (mm)
1.8
Specification
Hanging band for indoor piping.
TRUSCO Part Number
282-0901
Phi D
32A
Purpose
Play a role of cushion material for pipes.
It has been widely used especially in small diameter.
Dimensions d1 (mm)
W3/8
Dimensions C (mm)
28
Finishing Material
I have set the 3 (mm) synthetic rubber and steel.
2014 TRUSCO Published Page
2-2171
Dimensions B (mm)
77
Weight (g)
150
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe support bracket suspension band
5
From Japan
On 2013-11-13 21:49:04
Please also put out for stainless steel for fishing rod receiver production.
This review is about item#08296775.