Buy more than* S$200* and get FREE SHIPPING

  • Pipe Suspension Band
  • Pipe Suspension Band
  • Pipe Suspension Band

Pipe Suspension Band TPS-306

4.00 (1)
Item.#
08296784
Mfr.#
TPS-306
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For piping. It can fix and move freely pipe. Use effectively with such as battledore BT.
2014 TRUSCO Published Page
2-2171
Dimensions C (mm)
25
Dimension d (mm)
W3/8
Finishing Material
Iron
Compatible Pipe Outside Diameter (phi mm)
21.7
Phi D
15A
TRUSCO Part Number
282-0935
2015 Trusco Published Pages
3 1345
Thickness W (mm)
25
Dimension t (mm)
1.2
Type
The suspended band
Specification
It is a band to hang pipe, and fix it.
Dimensions B (mm)
25
Weight (g)
36
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To fix the pipe
4
From Japan
On 2017-10-25 22:57:01
Unlike the hinge type, it was comfortable to install even in places with no depth, because it is a set type.
This review is about item#8296714.