Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Support Bracket Band
  • Support Bracket Band
  • Support Bracket Band

Support Bracket Band TPS-302

Item.#
08296793
Mfr.#
TPS-302
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Indoor piping standing band. Hard type with 3mm synthetic rubber.
Mounting Hole Pitch P (mm)
20
Thickness t (mm)
1.8
Dimensions C (mm)
40
Dimension t (mm)
1.8
Type
Standing band
Specification
Use for stack and protection of tube.
Phi D
20A
TRUSCO Part Number
282-0854
2014 TRUSCO Published Page
2-2173
Width W (mm)
25
Dimension W (mm)
25
Dimensions B (mm)
20
Dimension d (mm)
W1/4x20
Finishing Material
Steel electro-galvanized finish
Compatible Pipe Diameter (phi mm)
20A
Weight (g)
110
Compatible Tube Diameter (inch)
22.23